This product requires certification to purchase.

3 Ton - Standard Efficiency - Convertible - Commercial Packaged Gas/Electric - 230/3

American Standard HVAC

Precedent™ 3 Ton - Standard Efficiency - Convertible - Commercial Packaged Gas/Electric - 230/3

  • Fast #
  • Part #AYSC036G3RHB0000
  • Item #7532819
  • Manufacturer Part #YSC036G3RHB0000
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Precedent™ 3 Ton - Standard Efficiency - Convertible - Commercial Packaged Gas/Electric - 230/3

  • Fast #
  • Part #AYSC036G3RHB0000
  • Item #7532819
  • Manufacturer Part #YSC036G3RHB0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
Precedent™
Configuration
Convertible
Refrigerant
R-410A
SEER
14.0
Electrical & Operational Information
MBH
36
Phase
Three Phase
Power Source
Gas
Stages
Two
Volts
208/230V
Warranty & Product Information
Application
Commercial
Energy Star Compliant
No
UL Listed
No