This product requires certification to purchase.

3 Tons 10.75 SEER R-22 Commercial Packaged Air Conditioner

American Standard HVAC

Precedent™ 3 Tons 10.75 SEER R-22 Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATSC036G4E0A0000
  • Item #7245755
  • Manufacturer Part #TSC036G4E0A0000
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Precedent™ 3 Tons 10.75 SEER R-22 Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATSC036G4E0A0000
  • Item #7245755
  • Manufacturer Part #TSC036G4E0A0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
Precedent™
Configuration:
Convertible
Max CFM:
1200 cfm
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3 Ton
UL Listed:
No
Volts:
460V