3 Tons 14 SEER R-410A Commercial Packaged Air Conditioner
Precedent™ 3 Tons 14 SEER R-410A Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- Precedent™
- Configuration:
- Convertible
- EER:
- 11.2
- Height:
- 36-1/5 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 44-1/5 in