7.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner
Precedent™ 7.5 Ton R-410A Single Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cutting-edge technologies precedent features reliable compressors, ReliaTel® controls, and computer-aided run testing to ensure your systems provide the best quality and meet your long-term comfort needs
- Sophisticated control and flexibility customized for your needs, electromechanical controls are available for simpler applications and ReliaTel® microprocessor controls ensure ease-of-use for more sophisticated applications
- Reliable comfort, great quality Precedent provides the highest standards in quality, reliability, comfort, ease of service, and customer satisfaction to meet your light commercial needs
- Efficient performance complete line of packaged rooftop products with microelectronic unit controls, ReliaTel® platform features, excellent designs, and top-tier performance requirements - all at a great value
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 91000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Horsepower:
- 7/10 hp
- Material:
- Steel
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 7.5 Ton
- Volts:
- 460V