23-1/2 x 21 x 5 in. MERV 11 Air Filter
QuickBox™ 23-1/2 x 21 x 5 in. MERV 11 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MERV 11
Specifications
- Collection:
- QuickBox™
- Depth:
- 5
- Height:
- 21
- MERV Rating:
- 11
- Product Type:
- Air Filter
- Size:
- 23-1/2 in x 21 in x 5 in
- Width:
- 23-1/2