18 x 5 x 21 in. Air Filter
QuikBox™ 18 x 5 x 21 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Next-level dust and allergen filtration. The QuikBox™ air filter helps protect your equipment and family by filtering dust and allergens from the air you breathe. This filter can last up to 6 months and is easily replaceable by you or your installer
- Fits in tight spaces. Our perfect fit design filters, available in 9 sizes, match our equipment for neat and easy install and fit in tight spaces for sensible protection and an easy solution
- Superior filtration healthier living. Up to 20 times more effective than a standard throwaway filter, the QuikBox™ filter gives you air purification you can trust
- Smart affordable solution. For efficient removal of household dust and allergens a QuikBox™ air cleaner is a sensible and affordable solution for all homes
Specifications
- Collection:
- QuikBox™
- Depth:
- 5
- Height:
- 21
- MERV Rating:
- 11
- Product Type:
- Air Filter
- Size:
- 18 in x 21 in x 5 in
- Width:
- 18