18 x 5 x 27 in. Air Filter
This product has been replaced by
Manufacturer Part #EQBFM175A1FR11
QuikBox™ 18 x 5 x 27 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Collection:
- QuikBox™
- Depth:
- 27
- Disposable:
- Yes
- Height:
- 5
- IAPMO Listed:
- No
- Size:
- 18 in x 5 in x 27 in
- Width:
- 18