This product requires certification to purchase.

20 x 23 x 5 in. MERV 11 Air Filter

American Standard HVAC

QuikBox™ 20 x 23 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #AFLRQB5AH23M11
  • Item #7582791
  • Manufacturer Part #FLRQB5AH23M11
3.6 out of 5 Customer Rating
Brand image
American Standard HVAC

QuikBox™ 20 x 23 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #AFLRQB5AH23M11
  • Item #7582791
  • Manufacturer Part #FLRQB5AH23M11
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
QuikBox™
Depth:
5
Disposable:
No
Height:
23
IAPMO Listed:
No
MERV Rating:
11
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 23 in x 5 in
Width:
20