80% - Single-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"
S8B1 Series 80% - Single-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Stay warm during the winter months with this energy efficient gas furnace
- Exclusive Vortica™ II blower design delivers consistent, quiet heating in both the winter and summer months, giving you the temperature control you need all year long
- While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
- The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
- With the American standard S8B1 gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- This gas furnace may help you save on energy usage while reducing greenhouse gas emissions because it's a system that surpasses government energy efficiency standards
- The American standard S8B1 furnace coverts up to 80 percent of the fuel that you purchase to heat your home
- Save on energy usage while also reducing greenhouse gas emissions by significantly surpassing government efficiency standards
- This furnace provides comfort with its tubular, steel heat exchanger and patented Vortica™ Il blower design
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 13.1
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- AccuClean™
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600
- Coil Type:
- Evaporator
- Collection:
- S8B1 Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 48
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 17-1/2