80% - Variable Speed - 100K BTU - Multi-Position - Gas Furnace - 21"
S8V2-C Series 80% - Variable Speed - 100K BTU - Multi-Position - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Platinum S8V2-C gas furnace is compatible with American Standard AccuLink™ communicating system. With this communicating technology, homeowners can remotely adjust settings and program alerts, so you know your system is working at its best
- Exclusive Vortica™ II blower design delivers consistent, quiet heating in both the winter and summer months, giving you the temperature control you need all year long
- With the American Standard S8V2-C gas furnace, you'll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- You won't have to worry about this furnace withstanding the test of time. Its cabinet and components are durable and built to deliver comfort for years to come
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 13, 15
- BTU:
- 100000
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 1800 ft3/min
- Collection:
- S8V2-C Series
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 28-3/4 in
- Fan Speeds:
- 2
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 8.5 Ton
- Volts:
- 120V
- Width:
- 21 in