80% - Variable Speed - 60K BTU - Multi-Position - Gas Furnace - 17.5"
S8V2 Series 80% - Variable Speed - 60K BTU - Multi-Position - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Use American standard AccuLink™ technology to ensure this furnace delivers you exactly the heat you need
- The platinum S8V2-C gas furnace is compatible with American standard AccuLink™ communicating system
- With this communicating technology, homeowners can remotely adjust settings and program alerts, so you know your system is working at its best
- Exclusive Vortica™ II blower design delivers consistent, quiet heating in both the winter and summer months, giving you the temperature control you need all year long
- With the American standard S8V2-C gas furnace, you'll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- You won't have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
- Pre-painted galvanized steel cabinet
- Insulated cabinet for quiet operation
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 12
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- Blower Type:
- Variable Speed
- Brand Model Compatibility:
- AccuClean™
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- Coil Type:
- Evaporator
- Collection:
- S8V2 Series
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-4/5 in
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 60
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in