80% AFUE - 80,000 BTU - Downflow/Horizontal/Upflow - Furnace
S8X1 80% AFUE - 80,000 BTU - Downflow/Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nine tap blower motor
- Self-diagnostic microelectronic controller
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Pre-painted galvanized steel cabinet
- Multi-port, in-shot burners
- Tubular steel heat exchanger
- Durable silicon nitride hot surface igniter
- Heavy steel cabinet
- Insulated cabinet for quiet operation
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 65100 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S8X1
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow, Downflow, Horizontal Right
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max CFM:
- 1967 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 3300
- SEER:
- 2
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 - 4 Ton
- UL Listed:
- No
- Volts:
- 115/120V
- Width:
- 17-1/2 in