CCY 80K 80 FURN MULTI 17.5
S8X1 CCY 80K 80 FURN MULTI 17.5
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With the silver S8X1 gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience. That means, the heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- You won't have to worry about this furnace withstanding the test of time. Its cabinet and components are durable and built to deliver comfort for years to come
- This gas furnace may help you increase your overall cooling efficiency rating by two SEER points when installed as part of a complete system. Plus, save on energy while reducing greenhouse gas emissions with a system that surpasses government energy efficiency standards
Specifications
- AFUE:
- 80.00 %
- AMP:
- 12, 15
- BTU:
- 80000
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Collection:
- S8X1
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 28-3/4 in
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 80
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Tonnage:
- 7 Tons
- Volts:
- 120V
- Width:
- 17-1/2 in