This product requires certification to purchase.

80% - Single-Stage - 100K BTU - Multi-Position - Gas Furnace - 21"

American Standard HVAC

S8X1 Series 80% - Single-Stage - 100K BTU - Multi-Position - Gas Furnace - 21"

  • Fast #
  • Part #AS8X1C100M5PSCB
  • Item #9912086
  • Manufacturer Part #S8X1C100M5PSCB
5 out of 5 Customer Rating
Brand image
American Standard HVAC

S8X1 Series 80% - Single-Stage - 100K BTU - Multi-Position - Gas Furnace - 21"

  • Fast #
  • Part #AS8X1C100M5PSCB
  • Item #9912086
  • Manufacturer Part #S8X1C100M5PSCB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Increase energy savings and home comfort with this gas furnace
  • With the silver S8X1 gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
  • While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
  • The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
  • This gas furnace may help you increase your overall cooling efficiency rating by two SEER points when installed as part of a complete system
  • Plus, save on energy while reducing greenhouse gas emissions with a system that surpasses government energy efficiency standards
  • You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
  • The silver S8X1 furnace converts up to 80% of the fuel you pay for to heat your home
  • Saves on energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
14.1, 14.4
ANSI:
ANSI Z21.47
BTU:
100000
BTU Heat Rating:
80700 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
AccuClean™
CFM:
2000 ft3/min
CSA Certified:
CSA 2.3
Coil Type:
Evaporator
Collection:
S8X1 Series
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
100 MBH
MBH:
80.7
Max Fuse Size:
15
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
NOT APPROVED FOR CA
Refrigerant:
R-410A;R-454B
SEER:
2.0
Temperature Range:
55 to 80 Deg F
Tonnage:
5 Ton
UL Listed:
No
Volts:
120V
Weight:
136 lb
Width:
21 in