80% - Single-Stage - 40K BTU - Multi-Position - Gas Furnace - 14.5"
S8X1 Series 80% - Single-Stage - 40K BTU - Multi-Position - Gas Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Increase energy savings and home comfort with this gas furnace
- With the silver S8X1 gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
- The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
- This gas furnace may help you increase your overall cooling efficiency rating by two SEER points when installed as part of a complete system
- Plus, save on energy while reducing greenhouse gas emissions with a system that surpasses government energy efficiency standards
- You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
- The silver S8X1 furnace converts up to 80% of the fuel you pay for to heat your home
- Saves on energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 8.5
- ANSI:
- ANSI Z21.47
- BTU:
- 40000
- BTU Heat Rating:
- 32300 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- AccuClean™
- CFM:
- 1200 ft3/min
- Coil Type:
- Evaporator
- Collection:
- S8X1 Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 40 MBH
- MBH:
- 32.3
- Max Fuse Size:
- 15
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- SEER:
- 2.0
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Weight:
- 94 lb
- Width:
- 14-1/2 in