This product requires certification to purchase.

80% - Two-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"

American Standard HVAC

S8X2 Series 80% - Two-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"

  • Fast #
  • Part #AS8X2B060M4PSCA
  • Item #9406417
  • Manufacturer Part #S8X2B060M4PSCA
4.8 out of 5 Customer Rating
Brand image
American Standard HVAC

S8X2 Series 80% - Two-Stage - 60K BTU - Multi-Position - Gas Furnace - 17.5"

  • Fast #
  • Part #AS8X2B060M4PSCA
  • Item #9406417
  • Manufacturer Part #S8X2B060M4PSCA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy evenly distributed warm air to every room in your home
  • While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
  • The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
  • With the gold S8X2 gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
  • You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
  • This multi-stage gas furnace reduces temperature swings and might even help lower your heating bills
  • This furnace runs at an energy saving 65% capacity more than 80% of the time, making it an energy efficient system you can trust
  • 80% AFUE, meaning this gas furnace converts up to 80% of the fuel you pay for into heat for your home
  • Runs quietly and evenly distributes warm air to every room
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80 %
AMP:
12
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
48700 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
AccuClean™
CFM:
1600 ft3/min
Coil Type:
Evaporator
Collection:
S8X2 Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
60 MBH
MBH:
48.7
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
55 to 80 Deg F
Tonnage:
4 Ton
Volts:
120V
Weight:
124 lb
Width:
17-1/2 in