80% - Two Stage - 80K BTU - Multi-Position - Gas Furnace - 17.5"
S8X2 Series 80% - Two Stage - 80K BTU - Multi-Position - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy evenly distributed warm air to every room in your home
- While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
- The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
- With the gold S8X2 gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
- This multi-stage gas furnace reduces temperature swings and might even help lower your heating bills
- This furnace runs at an energy saving 65% capacity more than 80% of the time, making it an energy efficient system you can trust
- 80% AFUE, meaning this gas furnace converts up to 80% of the fuel you pay for into heat for your home
- Runs quietly and evenly distributes warm air to every room
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 12
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 65000 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- AccuClean™
- CFM:
- 1600 ft3/min
- Coil Type:
- Evaporator
- Collection:
- S8X2 Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 80 MBH
- MBH:
- 65
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 129 lb
- Width:
- 17-1/2 in