97% - Variable Speed - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
S9V2 Series 97% - Variable Speed - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- This efficient furnace provides warm air without disrupting your living environment
- With the gold S9V2-VS gas furnace, you’ll be met with consistent, steady flows of warm air, so you don't need to worry about uneven indoor temperatures again
- While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
- The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
- Combine the gold S9V2-VS gas furnace with the American standard AccuClean® air cleaner for more comfortable air in your home
- This air cleaner helps remove allergens, bacteria and viruses from the air you breathe in your home
- You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
- Industry changing cabinet is designed to accommodate virtually any home
- New design is certified to be airtight to less than 1%
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97.00 %
- AMP:
- 11.8
- BTU:
- 80000
- BTU Heat Rating:
- 78400 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects™
- CFM:
- 2000 ft3/min
- Collection:
- S9V2 Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 80 MBH
- MBH:
- 78.4
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 55 to 80 Deg F
- Tonnage:
- 4 Ton
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120V
- Width:
- 17-1/2 in