This product requires certification to purchase.

97% AFUE - 100k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W

American Standard HVAC

S9V2 Series 97% AFUE - 100k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #AS9V2C100U5VSBB
  • Item #11641459
  • Manufacturer Part #S9V2C100U5VSBB
4.6 out of 5 Customer Rating
Brand image
American Standard HVAC

S9V2 Series 97% AFUE - 100k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #AS9V2C100U5VSBB
  • Item #11641459
  • Manufacturer Part #S9V2C100U5VSBB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 97% AFUE across all models
  • Meets utility rebates
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
97
AMP:
13.4
ANSI:
ANSI Z21.47
BTU:
100000
BTU Heat Rating:
64200 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
CFM:
2000
CSA Certified:
CSA 2.3
Coil Type:
Evaporator
Collection:
S9V2 Series
Condensing:
Yes
Configuration:
Horizontal, Upflow
Depth:
28-3/4
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34
Horsepower:
1 hp
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
10
Number of Burners:
5
Phase:
Single Phase
Power Source:
Electric
Temperature Range:
35 to 65 Deg F
Tonnage:
8.3 Ton
Vent Type:
Power Vent
Volts:
120V
Width:
21