4 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A
Silver 13 4 Ton - up to 13.8 SEER2 - Air Conditioner - Single Stage - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Help lower your energy costs with this 13.8 SEER2 air conditioner that balances energy efficiency and cooling strength
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
- By surpassing government efficiency standards, you can save up to 38% on your cooling energy usage while reducing greenhouse gas emissions with this central air conditioning unit
- This central air system's design is an economical option for efficient and reliable cooling
- Cools with an environmentally friendly refrigerant that is ozone-safe
- This A/C unit's rust-resistant coating, screws and base pan protect your system from the elements
- 1 cooling stage
- Up to 14.5 SEER
- Consistent comfort
Specifications
- A2L Compatible:
- No
- AMP:
- 24
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- CFM:
- 4610 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- Silver 13
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29 in
- EER:
- 10.5
- EER2:
- 10.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3915 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- EEV
- SEER:
- 13.0
- SEER2:
- 13.8
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 189 lb
- Width:
- 37 in