This product requires certification to purchase.

1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 29" x 26" - 208/230V - R-410A

American Standard HVAC

Silver 14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 29" x 26" - 208/230V - R-410A

  • Fast #
  • Part #A4A7A4018N1000A
  • Item #9846457
  • Manufacturer Part #4A7A4018N1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 29" x 26" - 208/230V - R-410A

  • Fast #
  • Part #A4A7A4018N1000A
  • Item #9846457
  • Manufacturer Part #4A7A4018N1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Help lower your energy costs with this 14.8 SEER2 air conditioner that balances energy efficiency and cooling strength
  • If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier
  • Rely on your air conditioner for years to come, the silver 14 is built for durability with quality materials, innovative features and a sturdy construction
  • Take care of your environment, American standard air conditioners cool your home with a refrigerant that's ozone-safe
  • The silver 14's design provides your home with the reliable cooling you would expect from American standard and the efficiency you require from a new central air conditioning unit
  • Up to 14.8 SEER2
  • 1 cooling stage
  • Consistent comfort
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
13, 14
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
Coil Type:
Spine Fin
Collection:
Silver 14
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
29 in
EER:
12.2
EER2:
12.2
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
11 oz
Height:
29 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
2450 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.0
SEER2:
14.8
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
133 lb
Width:
26 in