4 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 37" x 34" - R-410A
Silver 14 4 Ton - up to 14.8 SEER2 - Air Conditioner - 29" x 37" x 34" - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Help lower your energy costs with this 14.8 SEER2 air conditioner that balances energy efficiency and cooling strength
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier
- Rely on your air conditioner for years to come, the silver 14 is built for durability with quality materials, innovative features and a sturdy construction
- Take care of your environment, American standard air conditioners cool your home with a refrigerant that's ozone-safe
- The silver 14's design provides your home with the reliable cooling you would expect from American standard and the efficiency you require from a new central air conditioning unit
- Up to 14.8 SEER2
- 1 cooling stage
- Consistent comfort
Specifications
- A2L Compatible:
- No
- AMP:
- 24
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- CFM:
- 3970
- Coil Type:
- Spine Fin
- Collection:
- Silver 14
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 37
- EER:
- 11.7
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 3
- Height:
- 29
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max CFM:
- 3970
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 835
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- SEER2:
- 14.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 189
- Width:
- 34