2 Ton - up to 16 SEER2 - Low Profile Air Conditioner - Single Stage - R-410A
Silver 15 2 Ton - up to 16 SEER2 - Low Profile Air Conditioner - Single Stage - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- With a 15.6 SEER2 rating, this air conditioner comfortably cools your home while staying energy efficient
- Up to 17 SEER
- 1 cooling stage
- Consistent comfort
- Built for zero lot line applications and other space constrained areas, such as condos or under decks
- Surpasses government efficiency standards, helping you save up to 50% on your cooling energy usage while reducing greenhouse gas emissions
- Install this as part of a complete system and you may meet the efficiency requirements for a federal energy tax credit
- Keep operating noise to a minimum, even on the hottest days, with this air conditioner system
- Our home air conditioning systems cool with an environmentally friendly refrigerant that is ozone-safe
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2986
- Coil Type:
- Plate Fin
- Collection:
- Silver 15
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 18
- EER:
- 12.2
- EER2:
- 12.2
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 9
- Height:
- 37
- Horsepower:
- 1-1/8 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 2986
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- SEER2:
- 15.6
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 197
- Width:
- 47