3 Ton - 15.0 SEER2 / 7.8 HSPF2 - Single Stage Heat Pump - R-454B
Silver 15 3 Ton - 15.0 SEER2 / 7.8 HSPF2 - Single Stage Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our best value, the silver 15 heat pump has a 16.5 SEER2 rating and saves you up to 50% on your heating and cooling energy usage
- The silver 15 heat pump surpasses government efficiency standards and cools and heats with a more environmentally friendly refrigerant that is ozone-safe and helps to reduce greenhouse gas emissions
- The silver 15 heat pump offers affordable, efficient and reliable heating and cooling thanks to its Spine Fin™ coil and DuratIon® compressor
- A system that's quiet and has top-tier efficiency ratings so that you can save on energy bills and enjoy a comfortable house without the noise
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable
- Together, they offer you reliable comfort that could lower your energy costs
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 19
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- Silver 15
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34-3/10 in
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.5
- Height:
- 33-1/10 in
- Liquid Line (OD):
- 5/16 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER:
- 15.0
- SEER2:
- 16.5
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 222 lb
- Width:
- 37-3/10 in