This product requires certification to purchase.

3.5 Ton - up to 16.0 SEER2 - Air Conditioner - R-410A

American Standard HVAC

Silver 15 3.5 Ton - up to 16.0 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #A4A7A5042N1000A
  • Item #9882397
  • Manufacturer Part #4A7A5042N1000A
4.3 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 15 3.5 Ton - up to 16.0 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #A4A7A5042N1000A
  • Item #9882397
  • Manufacturer Part #4A7A5042N1000A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 17 SEER
  • 1 cooling stage
  • Consistent comfort
  • Surpasses government efficiency standards, helping you save up to 50% on your cooling energy usage while reducing greenhouse gas emissions
  • Install this as part of a complete system and you may meet the efficiency requirements for a federal energy tax credit
  • Keep operating noise to a minimum, even on the hottest days, with this air conditioner system
  • Our home air conditioning systems cool with an environmentally friendly refrigerant that is ozone-safe
  • Get more efficient and reliable cooling thanks to the Spine Fin™ coil and durable Duration™ compressor in this air conditioner system
  • We protected the system from the elements with a rust-resistant coating, screws and base pan
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
21
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Coil Type:
Spine Fin
Collection:
Silver 15
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
37
EER:
12.2
EER2:
12.2
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
2
Height:
45
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
3900
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
15.6
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
252
Width:
37