This product requires certification to purchase.

4 Ton - up to 16.0 SEER2 - Air Conditioner - R-410A

American Standard HVAC

Silver 15 4 Ton - up to 16.0 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #A4A7A5048N1000A
  • Item #9882399
  • Manufacturer Part #4A7A5048N1000A
3.5 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 15 4 Ton - up to 16.0 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #A4A7A5048N1000A
  • Item #9882399
  • Manufacturer Part #4A7A5048N1000A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 17 SEER
  • 1 cooling stage
  • Consistent comfort
  • Surpasses government efficiency standards, helping you save up to 50% on your cooling energy usage while reducing greenhouse gas emissions
  • Install this as part of a complete system and you may meet the efficiency requirements for a federal energy tax credit
  • Keep operating noise to a minimum, even on the hottest days, with this air conditioner system
  • Our home air conditioning systems cool with an environmentally friendly refrigerant that is ozone-safe
  • Get more efficient and reliable cooling thanks to the Spine Fin™ coil and durable Duration™ compressor in this air conditioner system
  • We protected the system from the elements with a rust-resistant coating, screws and base pan
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
24
BTU:
48000
BTU Cooling Rating:
47000 Btu/h
Coil Type:
Spine Fin
Collection:
Silver 15
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
37 in
EER:
11.7
EER2:
11.7
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
2 oz
Height:
45 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4600 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
15.6
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
256 lb
Width:
34 in