3 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B
Silver 15 Series 3 Ton - 14.3 SEER2 - Single Stage Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Stay cool with a durable air conditioner for many seasons to come
- With a 15.6 SEER2 rating, this air conditioner comfortably cools your home while staying energy efficient
- The Silver 15 is built for durability with quality materials, innovative features and a sturdy construction
- If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
- Take care of your environment, American Standard air conditioners cool your home with a refrigerant that's ozone-safe
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- Silver 15 Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 73 dB
- Depth:
- 33
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 33
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 30