2 Ton - 16 SEER2 - Heat Pump - R-454B
Silver 16 2 Ton - 16 SEER2 - Heat Pump - R-454B
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 16.0 SEER2 efficiency rating.
- Uses R-454B refrigerant and is A2L-compatible.
- 208 to 230V, single-phase power.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 24000
- Collection:
- Silver 16
- Compressor Stages:
- Two Stage
- Compressor Type:
- Variable Speed
- Depth:
- 32-4/5 in
- HSPF2:
- 25
- Height:
- 29-4/5 in
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 16
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 32-3/5 in