This product requires certification to purchase.

4 Ton - 16 SEER2 - Air Conditioner - R-454B

American Standard HVAC

Silver 16 4 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A6048A1000A
  • Item #14270915
  • Manufacturer Part #5A7A6048A1000A
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Silver 16 4 Ton - 16 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A6048A1000A
  • Item #14270915
  • Manufacturer Part #5A7A6048A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rated 16.0 SEER2 for energy-efficient cooling performance.
  • Uses R-454B refrigerant and is A2L compatible.
  • Designed for 208-230V, single-phase, 60 Hz electrical service.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
37 in
Height
45 in
Tonnage
4 Ton
Width
34 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Collection
Silver 16
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
BTU
48000
Compressor Stages
Single Stage
Phase
Single Phase
Volts
208/230V