4H/2C Programmable Thermostat
Silver 200 Series 4H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simple controls: This traditional thermostat is easy to program and simple to use. Featuring push button controls and a large, bright screen, it's easy to ensure your home is exactly the temperature you want without any confusion
- Scheduling capabilities: Program your temperature schedule exactly how you want it with the scheduling capabilities on the Silver 203 thermostat. Capabilities include a seven day or 5-1-1 day schedule for different temperatures on the weekends
- Easy installation: Enjoy an easy installation after purchasing the Silver 203. This thermostat can quickly and efficiently be installed almost anywhere in your home, and once it's turned on, setup only takes a few clicks
- Automatic climate control: The Silver 203 thermostat automatically switches between heating and cooling functions depending on the season to maintain comfortable temperatures year round
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Collection:
- Silver 200 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 1-3/25
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-3/4
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 4H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 6
- Wireless Communication:
- Wi-Fi