4H/2C Stage Programmable Thermostat
Silver 300 Series 4H/2C Stage Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Programmable Thermostat
Documents
Specifications
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Silver 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 1-9/50
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 5-81/100
- Maximum Temperature:
- 99
- Minimum Temperature:
- 45
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 4H/2C
- Temperature Range:
- 45 to 99 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 4-14/25