This product requires certification to purchase.

3 Ton - Convertible - Variable Speed - Air Handler

This product has been replaced by

3 Ton - Convertible - Variable Speed - Air Handler
American Standard HVAC 3 Ton - Variable Speed Air Handler - EEV - R-410A - 23.5" W
Manufacturer Part #TAMXB0C36V31DA
Trane

ForeFront™ Platinum TAM9 3 Ton - Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #ATAM9A0C36V31DA
  • Item #7264699
  • Manufacturer Part #TAM9A0C36V31DA
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3 Ton - Convertible - Variable Speed - Air Handler
American Standard HVAC 3 Ton - Variable Speed Air Handler - EEV - R-410A - 23.5" W
Manufacturer Part #TAMXB0C36V31DA
Trane

ForeFront™ Platinum TAM9 3 Ton - Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #ATAM9A0C36V31DA
  • Item #7264699
  • Manufacturer Part #TAM9A0C36V31DA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
    Pick Up  Not Available
    Not available in UT
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in UT

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With AccuLink™ technology or 24V connectivity, your Platinum TAM9 can communicate with key parts of your system
  • This means you can enjoy enhanced comfort and efficiency at home
  • With Comfort-R™ technology, the TAM9 helps control humidity and evenly distributes conditioned air in your home
  • Using 14 industry-exclusive patents, the TAM9 offers significant advantages like refrigerator-style insulation, which virtually eliminates sweating and condensation
  • Fully enclosed insulation and double-wall cabinets ensure quiet, energy-efficient performance, while minimizing airborne dust and condensation that can cause mold and mildew
  • Requires Certification

Specifications

AMP:
3, 3.5
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
Variable Speed
CFM:
870
Coil Type:
Plate Fin
Collection:
ForeFront™ Platinum TAM9
Communicating:
Communicating
Configuration:
Convertible, Multi-Position
Depth:
21-4/5
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
56-9/10
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
36
Material:
Aluminum
Max CFM:
1350
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
21.05
Stages:
Single
Suction Line (OD):
7/8
Tonnage:
3 Ton
Volts:
200/230V
Weight:
146
Width:
23-1/2