2 Ton - Variable Speed Air Handler - EEV - R-410A - 17.5" W
TAMX Series 2 Ton - Variable Speed Air Handler - EEV - R-410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- This exceptional air handler is equipped with American Standard Link® communicating technology that can provide homeowners with more in-depth performance information about their HVAC system
- The American Standard Link® air handler is built to last for years to come
- Featuring fully enclosed insulation that eliminates the possibility of loose fibers, a sweat eliminating design and an epoxy coated coil, this is an air handler you can trust
- Enjoy highly efficient and effective variable speed technology with this air handler
- A variable speed Vortica™ blower motor works to circulate the air in exactly the way your home needs it
- This air handler works with American standard Diagnostics, which allows your dealer (with your permission) to remotely diagnose potential issues with your HVAC system, plus provides perks like alert code notifications
- Alert code notification through smart thermostat or diagnostic mobile app
- Unique modular design
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 3, 4.1
- BTU:
- 24000
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- TAMX Series
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-4/5
- Height:
- 49-9/10
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- Volts:
- 200/230V
- Weight:
- 120
- Width:
- 17-1/2