2.5 Ton - Multi-Position/Convertible - Variable Speed - Air Handler

You last purchased this on
 
American Standard HVAC

TEM6 Series 2.5 Ton - Multi-Position/Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #ATEM6A0B30H21SC
  • Item #9842534
  • Manufacturer Part #TEM6A0B30H21SC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

TEM6 Series 2.5 Ton - Multi-Position/Convertible - Variable Speed - Air Handler

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • The Silver TEM6's unique cabinet helps it lose less energy
  • It also takes in less dust and moisture from the space around it allowing it to work efficiently all year long
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Discover the Vortica™ air blower that improves airflow, runs quietly, and uses less energy
  • This coil extends the life of your air handler so you can enjoy comfort for many years
  • An all-aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Requires Certification

Specifications

AMP:
4.3
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Blower Type:
Variable Speed
Coil Type:
Plate Fin
Collection:
TEM6 Series
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21-1/8 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
46-3/4 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
117 lb
Width:
18-1/2 in