3.5 Ton - Convertible Air Handler - ECM - R-410A TXV - 23.5" W
TEM6 Series 3.5 Ton - Convertible Air Handler - ECM - R-410A TXV - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Silver TEM6's unique cabinet helps it lose less energy
- It also takes in less dust and moisture from the space around it allowing it to work efficiently all year long
- An all-aluminum coil is more resistant to rust and corrosion than a standard copper coil
- This coil extends the life of your air handler so you can enjoy comfort for many years
- Discover the Vortica™ air blower that improves airflow, runs quietly, and uses less energy
Specifications
- A2L Compatible:
- No
- AMP:
- 4.3
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- TEM6 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 51-3/8 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 144 lb
- Width:
- 23-1/2 in