4 Ton - Convertible - Variable Speed Air Handler - R-410A TXV - 23.5" W
TEM8 Series 4 Ton - Convertible - Variable Speed Air Handler - R-410A TXV - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A system that works smarter
- The silver TEM8 air handlers provide high performance at a lower price
- Benefit from an all aluminum coil that will reduce the chance of refrigerant leaking
- With a variable speed ECM motor, experience a more quiet and cooler home with even temperatures from room to room
- Improve the airflow in your home while reducing energy use and operating sound with the Vortica™ advanced airflow system
- Reduce your home's humidity and maintain a comfortable temperature with comfort™ mode
- Painted metal cabinet with captured foil face insulation
- AccuLink™ II or 24V operation
Specifications
- A2L Compatible:
- No
- AMP:
- 5.7
- ASTM:
- ASTM 1785-76
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- TEM8 Series
- Communicating:
- Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-13/100 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 16
- Height:
- 51-27/100 in
- Horsepower:
- 1-3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Metal
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 23-1/2 in