This product requires certification to purchase.

12.5 Tons Commercial Packaged Air Conditioner

American Standard HVAC

Voyager™ 12.5 Tons Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATSD150G3R0A0000
  • Item #7300868
  • Manufacturer Part #TSD150G3R0A0000
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Voyager™ 12.5 Tons Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATSD150G3R0A0000
  • Item #7300868
  • Manufacturer Part #TSD150G3R0A0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
150000
Collection:
Voyager™
Configuration:
Downflow
EER:
11.0
MBH:
150
Max CFM:
5000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
12.5 Ton
UL Listed:
Yes
Volts:
230V