This product requires certification to purchase.

15 Ton Commercial Packaged Heat Pump 208V R-410A

American Standard HVAC

Voyager™ 15 Ton Commercial Packaged Heat Pump 208V R-410A

  • Fast #
  • Part #AWSJ180A3S000000
  • Item #9914911
  • Manufacturer Part #WSJ180A3S000000
4.1 out of 5 Customer Rating
Brand image
American Standard HVAC

Voyager™ 15 Ton Commercial Packaged Heat Pump 208V R-410A

  • Fast #
  • Part #AWSJ180A3S000000
  • Item #9914911
  • Manufacturer Part #WSJ180A3S000000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
10.6, 81
Application:
Light Commercial
BTU Cooling Rating:
177000 Btu/h
BTU Heat Rating:
170000 Btu/h
Collection:
Voyager™
Configuration:
Horizontal
EER:
10.6
Energy Star Compliant:
No
Horsepower:
3 hp
MBH:
180
Max CFM:
10800 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
15 Ton
UL Listed:
Yes
Volts:
230V