15 Ton Commercial Rooftop Packaged Heat Pump 460V
Voyager™ 15 Ton Commercial Rooftop Packaged Heat Pump 460V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 4.8, 40.5
- Application:
- Light Commercial
- BTU Cooling Rating:
- 177000 Btu/h
- BTU Heat Rating:
- 170000 Btu/h
- Collection:
- Voyager™
- Configuration:
- Horizontal
- EER:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Horsepower:
- 3 hp
- MBH:
- 180
- Max CFM:
- 10800
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Type:
- WSH180E4R0D0000
- UL Listed:
- Yes
- Volts:
- 460V