This product requires certification to purchase.

20 Tons Commercial Packaged Heat Pump

American Standard HVAC

Voyager™ 20 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #AWSD240E3R0B0000
  • Item #7300864
  • Manufacturer Part #WSD240E3R0B0000
4.5 out of 5 Customer Rating
Brand image
American Standard HVAC

Voyager™ 20 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #AWSD240E3R0B0000
  • Item #7300864
  • Manufacturer Part #WSD240E3R0B0000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
109.8, 16.7
Application:
Light Commercial
BTU Cooling Rating:
249000 Btu/h
BTU Heat Rating:
210000 Btu/h
Collection:
Voyager™
Configuration:
Downflow
EER:
9.7
Energy Star Compliant:
No
Horsepower:
5 hp
MBH:
240
Max CFM:
14800 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
20 Ton
UL Listed:
Yes
Volts:
230V