Whole Home Steam Humidifier with Manual Humidistat
Whole Home Steam Humidifier with Manual Humidistat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard HVAC OEM Part
Specifications
- AMP:
- 11.5, 16
- Capacity:
- 12 gpd
- Color Finish Name:
- Grey
- Depth:
- 7-1/8
- Height:
- 20-7/8
- Material:
- Painted Steel
- Product Type:
- Steam Humidifier
- Type:
- AEHUMD800ASM00C
- Volts:
- 120/208/240V
- Width:
- 10-1/8