10 Ton - Standard Efficiency - Packaged Gas/Electric System - 120k BTU Heating - R410A - 208/230/3
YSJ Series 10 Ton - Standard Efficiency - Packaged Gas/Electric System - 120k BTU Heating - R410A - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Rooftop
- BTU:
- 194400
- BTU Cooling Rating:
- 123000 Btu/h
- BTU Heat Rating:
- 194400 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 3700 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- YSJ Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Depth:
- 88-1/8 in
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 161.6 oz
- Ignition System:
- Direct Spark Ignition
- Lock Rotor Amps (LRA):
- 164
- MBH:
- 126.7
- Max Fuse Size:
- 70
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 3500
- Rated Load Amps (RLA):
- 25.8
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Three
- Tonnage:
- 10 Ton
- Volts:
- 230V
- Watts:
- 10.91 kW