7.5 Ton - Standard Efficiency - Packaged Gas/Electric System - 90k BTU Heating - R410A - 208/230/3
YSJ Series 7.5 Ton - Standard Efficiency - Packaged Gas/Electric System - 90k BTU Heating - R410A - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Rooftop
- BTU:
- 162000
- BTU Cooling Rating:
- 91000 Btu/h
- BTU Heat Rating:
- 162000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 2475
- Coil Type:
- Micro-channel
- Collection:
- YSJ Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Depth:
- 88-1/8
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 144
- Fuel Type:
- Propane, Natural Gas
- Gas Connection Size:
- 3/4
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 50-7/8
- Horsepower:
- 3.1 hp
- IEER:
- 14.6
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 91 MBH
- Length:
- 88-1/8
- Lock Rotor Amps (LRA):
- 110
- MBH:
- 91
- Max CFM:
- 2475
- Max Fuse Size:
- 50
- Minimum Circuit Ampacity (MCA):
- 42
- Number of Compressors:
- 2
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1850
- Rated Load Amps (RLA):
- 16.4
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- Type:
- AYSJ090A3S0H0002
- Volts:
- 230V
- Watts:
- 8.18
- Weight:
- 1013
- Width:
- 53-1/4