Zone Expander for AccuLink™ Platinum 1050
Zone Expander for AccuLink™ Platinum 1050
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Expands the maximum number of zones per system to eight
- Controls 24 V power open, power close modulating dampers
- Auto-detects installed dampers
- Supports 2-wire (ZZSENSAL0400AA) and 3-wire (TZONE940) zone sensors
- Adjustable damper motor travel times of 15 to 60 sec
- Requires field supplied 24 V power supply
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- ComfortLink II, TZONE824, TZONE950, TZONE1050
- Depth:
- 1-9/10 in
- FM Approved:
- No
- Height:
- 9-3/10 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 8 in
- Zones:
- 8