This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

American Standard

Hydrofocus Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #A1660207295
  • Item #7207139
  • Manufacturer Part #1660207.295
5 out of 5 Customer Rating
Brand image
American Standard

Hydrofocus Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #A1660207295
  • Item #7207139
  • Manufacturer Part #1660207.295
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure compensating flow control device provides a consistent flow over a wide pressure range
  • Variety of 5-spray patterns allows each user to select the type of spray best suited to their needs
  • Shower adjusts from massage to full/massage combination to full spray to HydroFocus concentrating spray to HydroFocus/full combination spray
  • Flow rate of 2.0 gpm helps to save water
  • Easy clean face measures 4-1/2" (114 mm) in diameter
  • Includes check valve
  • Hand shower only – Requires hose and wall connection
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2-1/8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-1/2 in
Hand Shower Flow Rate
2.0 gpm
Height
10-1/8 in
Length
2-1/8 in
Width
4-1/2 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Hydrofocus
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Pause Control
No
Showerhead Function
Multi
Spray Type
Massage, Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
012611582721