This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

American Standard

Hydrofocus Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #A1660206295
  • Item #7205101
  • Manufacturer Part #1660206.295
4.3 out of 5 Customer Rating
Brand image
American Standard

Hydrofocus Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #A1660206295
  • Item #7205101
  • Manufacturer Part #1660206.295
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Six spray patterns to select the type of spray best suited to your needs
  • Provides consistent flow over a wide pressure range
  • Diameter head: 4-1/2"
  • Pressure-compensating flow control device
  • Adjusts from massage to full/massage combination to full spray to hydro focus concentrating spray to hydro focus/full combination to pause
  • Showerhead only
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
3-1/4 in
Diameter
4-1/2 in
Faucet Connection Size
1/2 in
Height
4-1/2 in
Length
3-1/4 in
Showerhead Flow Rate
2.0 gpm
Width
4-1/2 in
Characteristics & Features
Collection
Hydrofocus
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Full, Pause
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
012611579813