Multi Function Showerhead in Polished Chrome
Hydrofocus Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six spray patterns to select the type of spray best suited to your needs
- Provides consistent flow over a wide pressure range
- Diameter head: 4-1/2"
- Pressure-compensating flow control device
- Adjusts from massage to full/massage combination to full spray to hydro focus concentrating spray to hydro focus/full combination to pause
- Showerhead only
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hydrofocus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/4 in
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- UPC:
- 012611579820
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in