Elongated Closed Front with Cover Bidet Seat in Canvas White
This product has been replaced by
Manufacturer Part #8012A80GRC-020
Inax Elongated Closed Front with Cover Bidet Seat in Canvas White
Product Details
Product Details
- Two self-cleaning water spray nozzles for independent front and back cleansing
- Adjustable Heated Seat: 3 pre set and 2 additional customer settings
- Adjustable Water Controls: Pressure and temperature have 5 levels: 3 pre set and 2 customer settings + Massage feature
- Deodorizer with easy to access and clean charcoal filter cartridge (approximately 10 years)
- Slow-close seat and lid for user convenience
- One-push Removable Seat for easier cleaning of the seat & bowl.
- One-touch power save (8 hours)
- Remote operation
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Inax
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 21-1/2 in
- GSA Approved:
- No
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Length:
- 21-1/2 in
- NSF Certified:
- Yes
- Seat Features:
- Air Purifier, Deodorizer, Front Cleansing Spray, Heated Seat, Oscillating Cleansing Spray, Programmable, Pulsating Cleansing Spray, Rear Cleansing Spray, Soft Cleansing Spray
- Seat Type:
- Bidet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 791556102224
- Width:
- 17-3/16 in