Single Control Lever Handle Kit in Polished Chrome
Jasmine Single Control Lever Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Jasmine
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611105159