Spray Hose for Avery™ 4901.380 Electronic Pull Down Kitchen Faucet in Polished Chrome
Kerris™ Spray Hose for Avery™ 4901.380 Electronic Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 9129 Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Kerris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 12-91/100
- IAPMO Listed:
- Yes
- Length:
- 7-1/2
- NSF Certified:
- Yes
- UPC:
- 012611566257
- Width:
- 1